Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Captive Prewinder, Steel, 3/4-16

  • Mfr # 2299-12

  • Zoro # G2613737


product price: $46.79
/ea

Key Features

Type
Non-Captive Prewinder Type AM
Use With Internal Thread Size
3/4"-16
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2299-12
Zoro #
G2613737
UPC #
025964130624
Country of Origin
United States

Dimensions

Use With Internal Thread Size
3/4"-16
Compatible External Thread Size
3/4"-16
Overall Length
4 3/4 in
Compatible Internal Thread Size
3/4"-16

Details

Item
Insert Installation Tool
Type
Non-Captive Prewinder Type AM
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
UNF
Material
Steel
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Tool Type
Prewinder Type AM
Compatible Thread Type
Fine
System of Measurement
Inch

Description

Insert Installation Tool, Compatible External Thread Size 3/4 In.-16, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/4 In.-16, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 4 3/4 in, System of Measurement Inch, Tool Type Prewinder Type AM, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.