Non-Captive Prewinder, Steel, M16X2
Mfr # 7751-16
Zoro # G3231995
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Captive Prewinder Type IV
Use With Internal Thread Size
M16 x 2
Application
General Purpose
Series
Heli-Coil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7751-16
Zoro #
G3231995
UPC #
094706097129
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M16 x 2
Overall Length
8 in
Compatible Internal Thread Size
M16
Compatible External Thread Size
M16-2.00
Details
Item
Insert Installation Tool
Type
Non-Captive Prewinder Type IV
Application
General Purpose
Series
Heli-Coil
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
Metric Coarse
Compatible Thread Type
Coarse
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tanged
System of Measurement
Metric
Features
Non-Captive
Compatible Insert Type
Helical Inserts
Tool Type
Prewinder Type IV
Description
Insert Installation Tool, Compatible External Thread Size M16-2.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M16, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Type IV, Features Non-Captive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.