Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nosepiece, Steel, 1/2-13

  • Mfr # PNT1000-02-813

  • Zoro # G3284425


product price: $35.55
/ea

Key Features

Type
flat
Use With Internal Thread Size
1/2"-13
For Use With
Mfr. No. PNT1000L-PC-T
Material
Steel
Product Type
Nosepiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT1000-02-813
Zoro #
G3284425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
1/2"-13
Compatible Internal Thread Size
1/2"-13
Compatible External Thread Size
1/2"-13

Details

Item
Nosepiece
Type
flat
For Use With
Mfr. No. PNT1000L-PC-T
Material
Steel
Product Type
Nosepiece
Compatible Manufacturer Part Number
PNT1000L-PC
Compatible with Manufacturer Model Number
PNT1000L-PC
Compatible Manufacturer Model Number
PNT1000L-PC
Compatible Tool Type
Blind Rivet Nut Tool
Compatible Insert Type
Rivet Nuts
For Use With Mfr. Model Number
PNT1000L-PC
Compatible with Manufacturer Model No.
PNT1000L-PC
Compatible with Mfr. Model No.
PNT1000L-PC
For Use with Mfr Model Number
PNT1000L-PC
Compatible Pump Manufacturer Part Number
PNT1000L-PC
Compatible Mfr. Model Number
PNT1000L-PC

Description

Nosepiece, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size 1/2 In.-13, Compatible External Thread Size 1/2 In.-13, Material Steel, Overall Length Not Applicable, Product Type Nosepiece, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.