Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nosepiece, Steel, 5/16-18, M8

  • Mfr # PNT1000-02-8

  • Zoro # G3173371


product price: $35.19
/ea

Key Features

Type
flat
Use With Internal Thread Size
5/16"-18, M8
Material
Steel
Product Type
Nosepiece
Compatible Manufacturer Part Number
PNT1000L-PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT1000-02-8
Zoro #
G3173371
UPC #
-
Country of Origin
Japan

Dimensions

Use With Internal Thread Size
5/16"-18, M8
Compatible Internal Thread Size
M8
Compatible External Thread Size
M8

Details

Item
Nosepiece
Type
flat
For Use With
Mfr. No. PNT1000L-PC-T
Material
Steel
Product Type
Nosepiece
Compatible Manufacturer Part Number
PNT1000L-PC
Compatible with Manufacturer Model Number
PNT1000L-PC
Compatible Manufacturer Model Number
PNT1000L-PC
Compatible Insert Type
Rivet Nuts
Compatible Tool Type
Blind Rivet Nut Tool
For Use With Mfr. Model Number
PNT1000L-PC
Compatible with Manufacturer Model No.
PNT1000L-PC
Compatible with Mfr. Model No.
PNT1000L-PC
For Use with Mfr Model Number
PNT1000L-PC
Compatible Pump Manufacturer Part Number
PNT1000L-PC
Compatible Mfr. Model Number
PNT1000L-PC

Description

Nosepiece, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M8, Compatible External Thread Size M8, Material Steel, Overall Length Not Applicable, Product Type Nosepiece, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.