Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nosepiece, Steel, 8-32

  • Mfr # PNT600-02-832

  • Zoro # G2810586


product price: $30.75
/ea

Key Features

Type
flat
Use With Internal Thread Size
8-32
For Use With
Mfr. No. PNT800L-PC-T
Material
Steel
Product Type
Nosepiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT600-02-832
Zoro #
G2810586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
8-32
Compatible External Thread Size
#8-32
Compatible Internal Thread Size
#8-32

Details

Item
Nosepiece
Type
flat
For Use With
Mfr. No. PNT800L-PC-T
Material
Steel
Product Type
Nosepiece
Compatible with Manufacturer Model Number
NB08PT-18
Compatible Manufacturer Part Number
NB08PT-18
Compatible Manufacturer Model Number
NB08PT-18
Compatible Tool Type
Blind Rivet Nut Tool
Compatible Insert Type
Rivet Nuts
Compatible Thread Type
Coarse
For Use With Mfr. Model Number
NB08PT-18
Compatible with Manufacturer Model No.
NB08PT-18
Compatible with Mfr. Model No.
NB08PT-18
For Use with Mfr Model Number
NB08PT-18
Compatible Pump Manufacturer Part Number
NB08PT-18
Compatible Mfr. Model Number
NB08PT-18

Description

Nosepiece, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size #8-32, Compatible External Thread Size #8-32, Material Steel, Overall Length Not Applicable, Product Type Nosepiece, Compatible Thread Type Coarse, Compatible with Manufacturer Model Number NB08PT-18, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.