Nosepiece, Steel, M12
Mfr # PNT1000-02-12
Zoro # G1780712
product price: $35.19
/eaKey Features
Type
flat
Use With Internal Thread Size
M12
Material
Steel
For Use With
Mfr. No. PNT1000L-PC-T
Product Type
Nosepiece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNT1000-02-12
Zoro #
G1780712
UPC #
-
Country of Origin
Japan
Dimensions
Use With Internal Thread Size
M12
Compatible External Thread Size
M12
Compatible Internal Thread Size
M12
Details
Item
Nosepiece
Type
flat
Material
Steel
For Use With
Mfr. No. PNT1000L-PC-T
Product Type
Nosepiece
Compatible with Manufacturer Model Number
PNT1000L-PC
Compatible Manufacturer Part Number
PNT1000L-PC
Compatible Manufacturer Model Number
PNT1000L-PC
Compatible Tool Type
Blind Rivet Nut Tool
Compatible Insert Type
Rivet Nuts
For Use With Mfr. Model Number
PNT1000L-PC
Compatible with Manufacturer Model No.
PNT1000L-PC
Compatible with Mfr. Model No.
PNT1000L-PC
For Use with Mfr Model Number
PNT1000L-PC
Compatible Pump Manufacturer Part Number
PNT1000L-PC
Compatible Mfr. Model Number
PNT1000L-PC
Description
Nosepiece, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M12, Compatible External Thread Size M12, Material Steel, Overall Length Not Applicable, Product Type Nosepiece, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.