Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nosepiece, Steel, M4

  • Mfr # PNT600-02-4

  • Zoro # G1826456


product price: $35.19
/ea

Key Features

Type
flat
Use With Internal Thread Size
M4
Material
Steel
For Use With
Mfr. No. PNT800L-PC-T
Product Type
Nosepiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT600-02-4
Zoro #
G1826456
UPC #
-
Country of Origin
Japan

Dimensions

Use With Internal Thread Size
M4
Compatible Thread Size
M4

Details

Item
Nosepiece
Type
flat
Material
Steel
For Use With
Mfr. No. PNT800L-PC-T
Product Type
Nosepiece
Compatible Manufacturer Part Number
NB08PT-18
Compatible with Manufacturer Model Number
NB08PT-18
Compatible Manufacturer Model Number
NB08PT-18
Compatible Tool Type
Nosepiece
Thread Pitch
0.7 mm
Compatible Rivet Nut Body Type
Sleeve
System of Measurement
Metric
For Use With Mfr. Model Number
NB08PT-18
Compatible with Manufacturer Model No.
NB08PT-18
Compatible with Mfr. Model No.
NB08PT-18
For Use with Mfr Model Number
NB08PT-18
Compatible Pump Manufacturer Part Number
NB08PT-18
Compatible Mfr. Model Number
NB08PT-18

Description

Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size M4, Compatible Rivet Nut Body Type Sleeve, Material Steel, System of Measurement Metric, Compatible with Manufacturer Model Number NB08PT-18, Includes -, Thread Pitch 0.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.