Pneumatic Power Tool Adapter, Small
Mfr # 8550R
Zoro # G3611115
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Type
Small
Application
Installing Thread Inserts
Series
Heli-Coil
Thread Type
Universal
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550R
Zoro #
G3611115
UPC #
094715420147
Country of Origin
United States
Dimensions
Compatible External Thread Size
1/4"-20, M6
Compatible Internal Thread Size
1/4", M6
Details
Item
Pneumatic Power Tool Adapter
Type
Small
Application
Installing Thread Inserts
Series
Heli-Coil
Thread Type
Universal
Material
Steel
For Use With
2-56 to 1/4 in and M2.2 to M6 Inserts
Compatible Insert Type
Helical Inserts
Product Type
Installation Tool Accessory
Compatible Tool Type
Power Inserting Tool
Compatible Thread Type
Universal
Description
Pneumatic Power Tool Adapter, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In., M6, Compatible External Thread Size 1/4 In.-20, M6, Material Steel, Overall Length Not Applicable, Product Type Installation Tool Accessory, Compatible Thread Type Universal, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.