Zoro Homepage

Prewinder, Steel, M10X1.25

  • Mfr # 7756-10

  • Zoro # G0641426


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Type
Prewinder Type II
Use With Internal Thread Size
M10 x 1.25
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7756-10
Zoro #
G0641426
UPC #
094706097082
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M10 x 1.25
Compatible External Thread Size
M10-1.25
Compatible Internal Thread Size
M10
Overall Length
9 in

Details

Item
Insert Installation Tool
Type
Prewinder Type II
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
Metric Fine
Material
Steel
Tool Type
Prewinder Type II
Compatible Thread Type
Fine
System of Measurement
Metric
Compatible Insert Type
Helical Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tanged

Description

Insert Installation Tool, Compatible External Thread Size M10-1.25, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M10, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 9 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -, Series Heli-Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.