Prewinder, Steel, M12X1.25
Mfr # 7756-12
Zoro # G1499233
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder Type II
Use With Internal Thread Size
M12 x 1.25
Application
General Purpose
Series
Heli-Coil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7756-12
Zoro #
G1499233
UPC #
094706097099
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M12 x 1.25
Compatible External Thread Size
M12-1.25
Compatible Internal Thread Size
M12
Overall Length
9 in
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
General Purpose
Series
Heli-Coil
Material
Steel
Thread Type
Metric Fine
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Tool Type
Prewinder Type II
Compatible Thread Type
Fine
Compatible Insert Type
Helical Inserts
System of Measurement
Metric
Description
Insert Installation Tool, Compatible External Thread Size M12-1.25, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M12, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 9 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.