Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prewinder, Steel, M12X1.75

  • Mfr # 7751-12

  • Zoro # G2650776


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Type
Prewinder Type II
Use With Internal Thread Size
M12 x 1.75
Application
General Purpose
Series
Heli-Coil
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7751-12
Zoro #
G2650776
UPC #
094706096627
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M12 x 1.75
Compatible External Thread Size
M12-1.75
Compatible Internal Thread Size
M12
Overall Length
8 1/2 in

Details

Item
Insert Installation Tool
Type
Prewinder Type II
Application
General Purpose
Series
Heli-Coil
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
Metric Coarse
Tool Type
Prewinder Type II
Compatible Thread Type
Coarse
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
System of Measurement
Metric
Compatible Insert Type
Helical Inserts

Description

Insert Installation Tool, Compatible External Thread Size M12-1.75, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M12, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 1/2 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.