Zoro Homepage

Prewinder, Steel, M5X0.8

  • Mfr # 3747-5

  • Zoro # G2667594


product price: $57.15
/ea

Key Features

Type
Non-Captive Prewinder Type AM
Use With Internal Thread Size
M5 x 0.8
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3747-5
Zoro #
G2667594
UPC #
025964130709
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M5 x 0.8
Overall Length
4 1/4 in
Compatible Internal Thread Size
M5
Compatible External Thread Size
M5-0.80

Details

Item
Insert Installation Tool
Type
Non-Captive Prewinder Type AM
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
Material
Steel
Thread Type
Metric Coarse
Tool Type
Prewinder Type AM
Compatible Thread Direction
Right Hand
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
Compatible Insert Style
Tanged
System of Measurement
Metric

Description

Insert Installation Tool, Compatible External Thread Size M5-0.80, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M5, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 1/4 in, System of Measurement Metric, Tool Type Prewinder Type AM, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.