R-PACK 12-1.25MMX1/2 Inserts (6pk)
- Mfr # HER482-1
- Zoro # G901994160
product price:Â
$
10.25
/ea
Key Features
Overall Length
18 mm
Thread Type
Metric Fine
Thread Size
M12-1.25
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HER482-1
- Zoro #
- G901994160
- UPC #
- 259641100222
- Country of Origin
- United States
- Item
- Helical Insert
- Thread Type
- Metric Fine
- System of Measurement
- Metric
Dimensions
- Overall Length
- 18 mm
- Thread Size
- M12-1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.