R-PACK 12-24 Inserts 1-1/2dia (12pk)
Mfr # HER1185-1
Zoro # G902124658
product price: $10.35
/eaKey Features
Overall Length
0.324 in
Thread Type
UNC
Thread Size
#12-24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HER1185-1
Zoro #
G902124658
UPC #
259641200380
Country of Origin
United States
Dimensions
Overall Length
0.324 in
Thread Size
#12-24
Details
Item
Helical Insert
Thread Type
UNC
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.