R-Pack 5/16-24 Inserts 1-1/2dia (12pk)
Mfr # HER1191-5
Zoro # G002066513
product price: $11.89
/eaKey Features
Overall Length
0.469 in
Thread Type
UNF
Thread Size
5/16"-24
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HER1191-5
Zoro #
G002066513
UPC #
259641101076
Country of Origin
United States
Dimensions
Overall Length
0.469 in
Thread Size
5/16"-24
Details
Item
Helical Insert
Thread Type
UNF
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.