Zoro Homepage

R-PACK 7/16-14 1-1/2dia Inserts (6pk)

  • Mfr # HER1185-7

  • Zoro # G801937755


product price: $10.29
/ea

Key Features

Overall Length
0.656 in
Thread Type
UNC
Thread Size
7/16"-14
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HER1185-7
Zoro #
G801937755
UPC #
259641001390
Country of Origin
United States

Dimensions

Overall Length
0.656 in
Thread Size
7/16"-14

Details

Item
Helical Insert
Thread Type
UNC
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.