Zoro Homepage

R-PACK 8-32 1-1/2dia Inserts (12pk)

  • Mfr # HER1185-2

  • Zoro # G002066520


product price: $10.19
/ea

Key Features

Overall Length
0.246 in
Thread Type
UNC
Thread Size
#8-32
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HER1185-2
Zoro #
G002066520
UPC #
259641200458
Country of Origin
United States

Dimensions

Overall Length
0.246 in
Thread Size
#8-32

Details

Item
Helical Insert
Thread Type
UNC
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.