R-PACK M11X1.25 INSERTS (6pk)
Mfr # HER4649-11
Zoro # G301994159
product price: $11.65
/eaKey Features
Overall Length
16.50mm
Thread Type
Metric Fine
Thread Size
M11-1.25
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HER4649-11
Zoro #
G301994159
UPC #
259641003820
Country of Origin
United States
Dimensions
Overall Length
16.50mm
Thread Size
M11-1.25
Details
Item
Helical Insert
Thread Type
Metric Fine
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.