Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
R-PACK M14X1.5 1-1/2dia Inserts (6pk)
- Mfr # HER3745-14
- Zoro # G101937851
product price:Â
$
21.99
/ea
Key Features
Overall Length
21 mm
Thread Size
M14-1.50
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HER3745-14
- Zoro #
- G101937851
- UPC #
- 259641200908
- Country of Origin
- United States
- Item
- Helical Insert
- System of Measurement
- Metric
Dimensions
- Overall Length
- 21 mm
- Thread Size
- M14-1.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.