Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-PACK M6X1 INSERT 1-1/2dia (12pk)

  • Mfr # HER1084-6

  • Zoro # G202124679


product price: $11.38
/ea

Key Features

Overall Length
9 mm
Thread Type
Metric Coarse
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HER1084-6
Zoro #
G202124679
UPC #
259641000614
Country of Origin
United States

Dimensions

Overall Length
9 mm
Thread Size
M6-1.00

Details

Item
Helical Insert
Thread Type
Metric Coarse
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.