Zoro Homepage

R-PACK M8X1 1dia Inserts (12pk)

  • Mfr # HER4255-8-10

  • Zoro # G402124950


product price: $13.39
/ea

Key Features

Overall Length
8 mm
Thread Type
Metric Fine
Thread Size
M8-1.00
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HER4255-8-10
Zoro #
G402124950
UPC #
259641402586
Country of Origin
United States

Dimensions

Overall Length
8 mm
Thread Size
M8-1.00

Details

Item
Helical Insert
Thread Type
Metric Fine
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.