R10846 Thread Repair Insert 6 mm. x 1 In., Pack - 12, 12PK
- Mfr # H23-R10846
- Zoro # G624179776
product price:Â
$
19.85
/pk of 12, $1.65/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H23-R10846
- Zoro #
- G624179776
- UPC #
- -
- Country of Origin
- China
Description
Heli-coil inserts are packaged according to thread size for easy handling and display. The inserts contained in a sturdy, clear, plastic display box and marked with part number and thread size. The length of the inserts in inch and metric packages is 1-1/2 times the diameter of the bolt. This provides sufficient strength in most applications. Features Material - Stainless steel. Color - Silver. Compatibility - Universal. Thread size - 6 mm. X 1 in.. Pack - 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.