
R11858 Thread Repair Insert 0.513 In, 6PK
Mfr # H23-R11858
Zoro # G116345306
product price: $17.99
/pk 6, $3.00/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H23-R11858
Zoro #
G116345306
UPC #
-
Country of Origin
China
Description
Heli-coil inserts are packaged according to thread size for easy handling and display. The inserts contained in a sturdy, clear, plastic display box and marked with part number and thread size. The length of the inserts in inch and metric packages is 1-1/2 times the diameter of the bolt. This provides sufficient strength in most applications. Features Material - Stainless steel Color - Silver Compatibility - Universal Thread size - 0.5 - 13 in. Pack - 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.