Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveter, Industrial Duty, 5729 lb. Force

  • Mfr # 76004-00003

  • Zoro # G2757050


product price: $1,250.09
/ea
Free Shipping & Returns

Key Features

Overall Length
13 5/8 in
Tool Weight
4.8 lb
Stroke Length
1 in
Construction
Steel
Pulling Force
5,729 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76004-00003
Zoro #
G2757050
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
13 5/8 in
Stroke Length
1 in
Blind Rivet Dia.
3/16 in, 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Rivet Nut Dia.
1/2"
Length
13 39/64 in
Height
13 1/2 in
Min. Hose Size
1/4 in
Overall Height
13 1/2 in
Nose Dia.
1 in
Nose Length
3 in
Overall Width
4 in
Blind Rivet Dia. - Aluminum
5/32 in, 3/16 in, 1/4 in
Blind Rivet Dia. - Steel
5/32 in, 3/16 in, 1/4 in
Blind Rivet Dia. - Stainless Steel
5/32 in, 3/16 in, 1/4 in

Details

Item
Rivet Tool
Tool Weight
4.8 lb
Construction
Steel
Pulling Force
5,729 lbf
Pulling Force - Air Riveters
5,729 lb
Duty Cycle - Air Tools
Industrial Duty
Mandrel Collection System Included
Yes
Max. Pressure
101.5 psi
Air Inlet
1/4 in NPT
Item - Air Riveters
Air Riveter
CFM per Stroke
6.4
Duty
Industrial
Rivet Type
Blind Rivet
Max. Air Pressure
101.5 psi
Air Pressure
90 psi
Power Source
Air Powered
Exhaust Location
Bottom
Min. Air Pressure
72.5 psi
Duty Rating
Industrial Duty
Air Consumption
6.4 cfm
Features
Set Uniform Rivets In Any Position
Includes Mandrel Collection
Yes
Housing Material
Steel

Description

Air Riveter, Air-Powered, Air Consumption 6.4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 101.5 psi, Min. Air Pressure 72.5 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Tool Brand Pop Avdel, For Rivet Nut Thread Size Not Applicable, Pulling Force 5,729 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 5/32 in, 3/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.