Tanged Helical Insert, Free-Running, 1-3/8"-12 Thrd Sz, 18-8 Stainless Steel

  • Mfr # K1191-22

  • Zoro # G1414174


product price: $24.15
/ea

Key Features

Overall Length
2-1/16 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1191-22
Zoro #
G1414174
UPC #
025964140166
Country of Origin
United States

Dimensions

Overall Length
2-1/16 in
Thread Size
1-3/8"-12
Drill Bit Size
1-25/64 in
Outside Diameter
1.593 in
Compatible Tap Size
1-3/8"-12
Tap Sizes
1 3/8-12 STI
Length
2.062 in
Drill Size
1-25/64 in
Internal Thread Size
1 3/8-12
Free Coil Dia.
1.593 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Application
For Metal
Type
Free Running Helical
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Series
Heli-Coil
Features
Packaged in Lengths Corresponding to Various Spark Plug Reaches
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 2 1/16 in, Thread Size 1 3/8 In.-12, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 3/8 In.-12, Drill Bit Size 1 13/32 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 1.59 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products