Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # A1191-4CNW500

  • Zoro # G3025836


product price:  $50.29
/pk 100, $0.50/ea

Key Features

Overall Length
1/2 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1191-4CNW500
Zoro #
G3025836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Thread Size
1/4"-28
Drill Bit Size
G
Outside Diameter
0.316 in
Compatible Tap Size
1/4"-28
Tap Sizes
1/4-28 STI
Internal Thread Size
1/4-28
Free Coil Dia.
0.316 in
Length
0.5 in
Drill Size
G

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Type
Free Running Helical
Series
Heli-Coil
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/2 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Drill Bit Size G, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.32 in, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products