CAD Drawings

Download CAD Files

Tanged Helical Insert, Free-Running, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK

  • Mfr # R514-6

  • Zoro # G2886493

CAD Available

product price:  $20.25
/pk 6, $3.38/ea

Key Features

CAD Drawing
Overall Length
12.70 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R514-6
Zoro #
G2886493
UPC #
025964110053
Country of Origin
United States

Dimensions

Overall Length
12.70 mm
Thread Size
M18-1.50
Outside Diameter
0.895 in
Compatible Tap Size
M18-1.50
Tap Sizes
M18x1.5 Spark Plug STI
Length
0.5 in
Free Coil Dia.
0.895 in
Internal Thread Size
M18 x 1.5

Details

CAD Available
Yes
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Type
Free Running Helical
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil
Features
Packaged in Lengths Corresponding to Various Spark Plug Reaches
Thread Pitch
1.5 mm
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 12.7 mm, Thread Size M18-1.50, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M18-1.50, Drill Bit Size Not Applicable, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 22.73 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.