Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # A1084-4CN100

  • Zoro # G2507461


product price: $83.49
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Overall Length
10 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1084-4CN100
Zoro #
G2507461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 mm
Thread Size
M4-0.70
Drill Bit Size
4.20 mm
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Tap Sizes
M4x0.7 STI
Length
10 mm
Internal Thread Size
M4 x 0.7
Free Coil Dia.
5.325 mm
Drill Size
4.2mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Type
Free Running Helical
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.7 mm

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 10 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.33 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products