Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 12 PK
Mfr # R1084-4
Zoro # G2956676
product price: $13.99
/pk 12, $1.17/eaKey Features
Overall Length
6 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1084-4
Zoro #
G2956676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 mm
Thread Size
M4-0.70
Drill Bit Size
4.20 mm
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Thread Pitch
0.7 mm
Manufacturer Location
Made in USA
Features
Packaged in Lengths Corresponding to Various Spark Plug Reaches
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 6 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 11/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.33 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.