Tanged Helical Insert, Screw-Locking, 1-1/4"-12 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A3591-20CN1250
Zoro # G0610574
product price:Â $966.99
/pk 100, $9.67/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A3591-20CN1250
Zoro #
G0610574
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4 in
Thread Size
1-1/4"-12
Drill Bit Size
1-17/64 in
Outside Diameter
1.454 in
Compatible Tap Size
1-1/4"-12
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 1/4 in, Thread Size 1 1/4 In.-12, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 1/4 In.-12, Drill Bit Size 1 17/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 1.45 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.