Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A3585-4CNW375
Zoro # G2640373
product price: $56.59
/pk 100, $0.57/eaKey Features
Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3585-4CNW375
Zoro #
G2640373
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/8 in
Thread Size
1/4"-20
Drill Bit Size
H
Outside Diameter
0.32 in
Compatible Tap Size
1/4"-20
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Series
Heli-Coil
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size H, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.32 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.