Zoro Homepage

Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, Nitronic 60, 100 PK

  • Mfr # A3585-4EN500

  • Zoro # G2516202


product price: $97.29
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Overall Length
1/2 in
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3585-4EN500
Zoro #
G2516202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Thread Size
1/4"-20
Drill Bit Size
H
Outside Diameter
0.32 in
Compatible Tap Size
1/4"-20

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Series
Heli-Coil
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1/2 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size H, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.32 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.