Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3585-4EN750
Zoro # G2492935
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
Key Features
Overall Length
3/4 in
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3585-4EN750
Zoro #
G2492935
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Thread Size
1/4"-20
Drill Bit Size
H
Outside Diameter
0.32 in
Compatible Tap Size
1/4"-20
Tap Sizes
1/4-20 STI
Drill Size
H
Internal Thread Size
1/4-20
Length
0.75 in
Free Coil Dia.
0.32 in
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/4 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size H, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.32 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.