Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3585-04EN168
Zoro # G0781961
product price: $86.55
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Overall Length
11/64 in
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3585-04EN168
Zoro #
G0781961
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11/64 in
Thread Size
#4-40
Drill Bit Size
#31
Outside Diameter
0.151 in
Compatible Tap Size
#4-40
Tap Sizes
4-40 STI
Length
0.168 in
Free Coil Dia.
0.151 in
Drill Size
#31
Internal Thread Size
4-40
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 11/64 in, Thread Size #4-40, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #4-40, Drill Bit Size #31, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.15 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.