Tanged Helical Insert, Screw-Locking, 7/8"-14 Thrd Sz, 18-8 Stainless Steel
Mfr # 3591-14CN875
Zoro # G2205147
product price: $4.89
/eaSold in multiples of 100 for $489.00
Key Features
Overall Length
7/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3591-14CN875
Zoro #
G2205147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8 in
Thread Size
7/8"-14
Drill Bit Size
57/64 in
Outside Diameter
1.036 in
Compatible Tap Size
7/8"-14
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Features
Positive Self-Locking Torque
Manufacturer Location
Made in USA
Material Quality Standards
AS7245
Pack Size
Bulk Pack
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 7/8 in, Thread Size 7/8 In.-14, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/8 In.-14, Drill Bit Size 57/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 1.051 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.