Tanged Helical Insert, Screw-Locking, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A4184-14CN280
Zoro # G2867776
product price: $295.99
/pk 100, $2.96/ea
Free Shipping & Returns
Key Features
Overall Length
28 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-14CN280
Zoro #
G2867776
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 mm
Thread Size
M14-2.00
Drill Bit Size
14.50 mm
Outside Diameter
17 mm
Compatible Tap Size
M14-2.00
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
Heli-Coil
Thread Pitch
2 mm
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 28 mm, Thread Size M14-2.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M14-2.00, Drill Bit Size 14.5mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 16.9926 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.