Tanged Helical Insert, Screw-Locking, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A4184-2.5CNW050
Zoro # G1613692
product price:Â $59.85
/pk 100, $0.60/eaKey Features
Overall Length
5 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-2.5CNW050
Zoro #
G1613692
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 mm
Thread Size
M2.5-0.45
Drill Bit Size
#37
Outside Diameter
3.45 mm
Compatible Tap Size
M2.5-0.45
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.45 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 5 mm, Thread Size M2.5-0.45, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M2.5-0.45, Drill Bit Size #37, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 3.45 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.