Tanged Helical Insert, Screw-Locking, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # 1084-2.5CN050S

  • Zoro # G0775896


product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Overall Length
5 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084-2.5CN050S
Zoro #
G0775896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 mm
Thread Size
M2.5-0.45
Drill Bit Size
#37
Outside Diameter
3.45 mm
Compatible Tap Size
M2.5-0.45
Tap Sizes
M2.5x0.45 STI
Drill Size
#37
Free Coil Dia.
3.45 mm
Internal Thread Size
M2.5 x 0.45
Length
5 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Type
Screw Locking (On a Strip)
Series
Heli-Coil
Industry Standards
Mil-I-8846, Mil-N-25027
Thread Pitch
0.45 mm
Features
Positive Self-Locking Torque
Manufacturer Location
Made in USA
Material Quality Standards
AS7245

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 5 mm, Thread Size M2.5-0.45, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M2.5-0.45, Drill Bit Size 2.55mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 3.7084 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products