Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A4184-4CNW080
Zoro # G2437601
product price: $60.55
/pk 100, $0.61/eaKey Features
Overall Length
8 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-4CNW080
Zoro #
G2437601
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 mm
Thread Size
M4-0.70
Drill Bit Size
4.20 mm
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Series
Heli-Coil
Thread Pitch
0.7 mm
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 8 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.33 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.