Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # 4184-4CNW060S

  • Zoro # G2609074


product price: $676.99
/pk 1000, $0.68/ea
Free Shipping & Returns

Key Features

Overall Length
6 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4184-4CNW060S
Zoro #
G2609074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 mm
Thread Size
M4-0.70
Drill Bit Size
#19
Outside Diameter
5.325 mm
Compatible Tap Size
M4-0.70
Maximum Hole Diameter
4.2418 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil
Material Quality Standards
AS7245
Features
Positive Self-Locking Torque
Manufacturer Location
Made in USA
Thread Pitch
0.7 mm

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 6 mm, Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M4-0.70, Drill Bit Size 4.25 mm, Maximum Hole Diameter 4.2418 mm, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 5.588 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.