Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # 4184-5CNW075S

  • Zoro # G0316276


product price: $953.99
/pk 1000, $0.95/ea
Free Shipping & Returns

Key Features

Overall Length
7.50 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4184-5CNW075S
Zoro #
G0316276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.50 mm
Thread Size
M5-0.80
Drill Bit Size
#5
Outside Diameter
6.525 mm
Compatible Tap Size
M5-0.80
Maximum Hole Diameter
4.1402 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Features
Positive Self-Locking Torque
Thread Pitch
0.8 mm
Manufacturer Location
Made in USA
Material Quality Standards
AS7245

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 7.5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size #4, Maximum Hole Diameter 5.31 mm, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 6.81 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products