Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, Nitronic 60, 100 PK

  • Mfr # A1084-5EN125

  • Zoro # G0489921


product price: $78.29
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Overall Length
12.50 mm
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1084-5EN125
Zoro #
G0489921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.50 mm
Thread Size
M5-0.80
Drill Bit Size
5.20 mm
Outside Diameter
6.525 mm
Compatible Tap Size
M5-0.80
Tap Sizes
M5x0.8 STI
Internal Thread Size
M5 x 0.8
Drill Size
5.2mm
Length
12.5 mm
Free Coil Dia.
6.525 mm

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Application
For Metal
Type
Screw Locking Helical
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.8 mm

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 12.5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 6.5278 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products