Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-5EN150
Zoro # G2487371
product price: $82.69
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Overall Length
15 mm
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1084-5EN150
Zoro #
G2487371
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 mm
Thread Size
M5-0.80
Drill Bit Size
5.20 mm
Outside Diameter
6.525 mm
Compatible Tap Size
M5-0.80
Tap Sizes
M5x0.8 STI
Length
15 mm
Drill Size
5.2mm
Free Coil Dia.
6.525 mm
Internal Thread Size
M5 x 0.8
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 15 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 6.53 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.