Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, Nitronic 60, 100 PK
Mfr # A4184-5EN050
Zoro # G2023734
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
Overall Length
5 mm
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-5EN050
Zoro #
G2023734
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 mm
Thread Size
M5-0.80
Drill Bit Size
5.20 mm
Outside Diameter
6.525 mm
Compatible Tap Size
M5-0.80
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 psi
Rockwell Hardness
C43-C50
Application
For Metal
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
0.8 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 6.53 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.