Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A4184-6CNW060
Zoro # G2797487
product price: $59.25
/pk 100, $0.59/eaKey Features
Overall Length
6 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-6CNW060
Zoro #
G2797487
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 mm
Thread Size
M6-1.00
Drill Bit Size
6.25 mm
Outside Diameter
7.675 mm
Compatible Tap Size
M6-1.00
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Series
Heli-Coil
Manufacturer Location
Made in USA
Thread Pitch
1 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 6 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Dry Film Lubricant, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 6.25mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 7.67 mm, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.