Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 500 PK

  • Mfr # 4184-6CN120S

  • Zoro # G0703211


product price: $636.99
/pk 500, $1.27/ea
Free Shipping & Returns

Key Features

Overall Length
12 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4184-6CN120S
Zoro #
G0703211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 mm
Thread Size
M6-1.00
Drill Bit Size
D
Outside Diameter
7.675 mm
Compatible Tap Size
M6-1.00
Tap Sizes
M6x1 STI
Free Coil Dia.
7.675 mm
Length
12 mm
Internal Thread Size
M6 x 1
Drill Size
D

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Type
Screw Locking (On a Strip)
Rockwell Hardness
C43-C50
Series
Heli-Coil
Material Quality Standards
AS7245
Manufacturer Location
Made in USA
Features
Positive Self-Locking Torque
Thread Pitch
1 mm

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 12 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 6.25mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 7.95 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.