Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, Nitronic 60, 100 PK
Mfr # A4184-6EN060
Zoro # G2716436
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
Key Features
Overall Length
6 mm
Thread Direction
Right Hand
Material
Nitronic 60
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4184-6EN060
Zoro #
G2716436
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 mm
Thread Size
M6-1.00
Drill Bit Size
6.25 mm
Outside Diameter
7.675 mm
Compatible Tap Size
M6-1.00
Tap Sizes
M6x1 STI
Free Coil Dia.
7.675 mm
Internal Thread Size
M6 x 1
Drill Size
6.25mm
Length
6 mm
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 6 mm, Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 6.25mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 7.67 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.