Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 500 PK

  • Mfr # 1084-8CN160S

  • Zoro # G2329424


product price:  $1,274.05
/pk 500, $2.55/ea
Free Shipping & Returns

Key Features

Overall Length
16 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1084-8CN160S
Zoro #
G2329424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 mm
Thread Size
M8-1.25
Drill Bit Size
21/64 in
Outside Diameter
10.075 mm
Compatible Tap Size
M8-1.25
Tap Sizes
M8x1.25 STI
Length
16 mm
Internal Thread Size
M8 x 1.25
Free Coil Dia.
10.075 mm
Drill Size
21/64 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
Metric Coarse
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Metric
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Type
Screw Locking (On a Strip)
Application
For Metal
Series
Heli-Coil
Features
Positive Self-Locking Torque
Manufacturer Location
Made in USA
Thread Pitch
1.25 mm
Industry Standards
Mil-I-8846, Mil-N-25027
Material Quality Standards
AS7245

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 16 mm, Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 8.3mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 10.34 mm, Manufacturer Location Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.