Tangless Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 1000 PK
Mfr # T3585-3C285S
Zoro # G1409922
product price: $1,145.99
/pk 1000, $1.15/ea
Free Shipping & Returns
Key Features
Overall Length
9/32 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3585-3C285S
Zoro #
G1409922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9/32 in
Thread Size
#10-24
Drill Bit Size
13/64 in
Outside Diameter
0.251 in
Compatible Tap Size
#10-24
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil Tangless
Manufacturer Location
Made in USA
Features
Positive Self-Locking Torque
Material Quality Standards
AS7245
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 9/32 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #10-24, Drill Bit Size 13/64, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.259 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.