Tangless Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK

  • Mfr # AT3585-2C164

  • Zoro # G3010856


product price: $30.89
/pk 100, $0.31/ea

Key Features

Overall Length
5/32 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT3585-2C164
Zoro #
G3010856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/32 in
Thread Size
#8-32
Drill Bit Size
#17
Outside Diameter
0.213 in
Compatible Tap Size
#8-32
Tap Sizes
8-32 STI
Free Coil Dia.
0.213 in
Drill Size
#17
Internal Thread Size
8-32
Length
0.164 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Type
Screw Locking
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil
Manufacturer Location
Made in USA

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 5/32 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #8-32, Drill Bit Size #17, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.21 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.